Shop All Nut Driver Sets
Westward
Nut Driver, 1/2 in., Solid, Tee, 9-1/16 in.
Mfr # 30RZ14
Zoro # G9090846
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Uninsulated
- Number of Pieces 1
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30RZ14
- Zoro # G9090846
- UPC # 190735805831
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 9 1/16 in |
Nut Driver Hex Size | 1/2 in |
Nut Driver Overall Length | 11 5/16 in |
Tip Size | 1/2 in |
Overall Length | 11 1/4 in |
Shank Length | 9 1/16 in |
Hex Size | 1/2 in |
For Fastener Size | 1/2 in |
Description
Solid Round Shank Nut Driver, Tip Size 1/2 in, Bolt Clearance 1 in, Shank Length 9 1/16 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 1/2 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1/2 in Size 12 pt Deep Depth, Black Oxide (J7316)
- GRAY TOOLS Crimping Pliers, 7" Long, 1-3/8" Jaw (B261B)
- RICHELIEU HARDWARE (5-Piece) 12-inch (305 mm) Bi-Metal Reciprocating Saw Blade Set (812690)
- KNIPEX Precision Nippers, 5 In (78 41 125)
- WESTWARD Nut Driver, 1/2 in., Hollow, Ergo, Ins, 5 in. (1YXL5)
- WESTWARD Nut Driver, 12.0mm, Solid, Tee, 9-1/16 in. (30RZ24)
- WESTWARD Nut Driver, 9.0mm, Hollow, Ergo, Ins, 5 in. (1YXN1)
- WESTWARD Hollow Shank Nut Driver Set, 3 in Shank, Ergonomic, SAE, Nonmagnetic, 7-Piece (401L17)
- WESTWARD Nut Driver, 5/16 in., Hollow, Ergo, Ins, 5 in (1YXL1)
- WESTWARD Nut Driver, 3/8 in., Hollow, Ergo, Ins, 5 in. (1YXL3)
- MOODY TOOL Steel Handle Slot Driver, .125" (51-1787)
- Westward Screwdrivers and Nutdrivers