Shop All Nut Driver Sets
Westward
Nut Driver, 1/2 in., Hollow, Ergo, Ins, 5 in.
Mfr # 1YXL5
Zoro # G2541357
original price:
$12.09
9% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Insulated
- Number of Pieces 1
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1YXL5
- Zoro # G2541357
- UPC # 190735759523
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Overall Length | 9 1/2 in |
Nut Driver Hex Size | 1/2 in |
Nut Driver Shank Length | 5 in |
Tip Size | 1/2 in |
Shank Length | 5 in |
Overall Length | 9 1/2 in |
Hex Size | 1/2 in |
For Fastener Size | 1/2 in |
Description
Solid Round Shank Nut Driver, Tip Size 1/2 in, Bolt Clearance 1 in, Shank Length 5 in, Ergonomic, SAE, Solid Round, Fastener Holding No, For Fastener Size 1/2 in, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #38 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50893)
- WILDE 12-3/4" SLIP-JOINT PIPE WRENCH PLIERS-BULK (G289P.NP/BB)
- RIDGID Strap Wrench, 3" to 8"Pipe Cap, 5"Handle L (42478)
- SUPERIOR STEEL Bull Point Bit Round Hex / Spline Hammer 17 Inch Long (SC8814)
- WESTWARD Nut Driver, 1/2 in., Solid, Tee, 9-1/16 in. (30RZ14)
- WESTWARD Nut Driver, 7.0mm, Solid, Ergo, 3 in. (1CLN1)
- WESTWARD Nut Driver Set, 7 pcs, Solid Round, SAE (401L15)
- WESTWARD Nut Driver Set, 5 Pieces, Metric, Solid, Ins (1YXN8)
- WESTWARD Nut Driver, 1/4 in., Hollow, Ergo, Ins, 5 in. (1YXK9)
- WESTWARD Nut Driver, 7/16 in., Hollow, Ergo, Ins, 5 in (1YXL4)
- GREY PNEUMATIC 3/8" DR 7PC 6" LNGTH FRACTIONAL HEX DRIVER SET (1267H)
- Westward Nut Driver Sets