Shop All Nut Setters and Bit Holders
Westward
Nut Driver, 1/2" Hex, 2-9/16" L, Steel
Mfr # 38RV61
Zoro # G2620479
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/2"
- Shank Size 1/4" Hex
- Overall Length 2 1/2 in
- Material Steel
- Bit Style Nut Setter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38RV61
- Zoro # G2620479
- UPC # 190735820261
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Shank Size | 1/4" Hex |
Overall Length | 2 1/2 in |
Nutsetter Hex Size | 1/2 in |
Hex Shank Size | 1/4 in |
Overall Nutsetter Length | 2 9/16 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 1/2 in |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 1/2 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 1/2 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Electrophoresis, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Westward
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-507 Screed, Mag 2" X 4", 20 Foot (12-507)
- KIPP Wing Grip D=5/16-18X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.1A35X20)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-17MM)
- ESTWING 19-In-1 Reversible Ratcheting MultiTool Screwdriver Bit Set (42453)
- WESTWARD Nutsetter, 7/16", Steel, 1-7/8 in. L, PK3 (38RV66)
- WESTWARD Drive Guide, 1/4", 1/4", 3-5/32" (38RV72)
- WESTWARD Nutsetter, 1/4" Hex, 65mm L, Steel, PK3 (1VXN2)
- WESTWARD NutDriverSet, 1/4", 5/16", 3/8", 7/16"Hex (38RV62)
- WESTWARD Nutsetter, 5/16" Hex, 65mm L, Steel, PK3 (1VXN3)
- WESTWARD Nutsetter, 1/4", Steel, 1-7/8 in. L, PK3 (38RV63)
- KO-KEN Bit Holder 1/4 Hex 45mm Locking Quick Release 3/8 Sq. Drive (13142-F6.3)
- Westward Nut Setters and Bit Holders