Shop All Nut Drivers
Westward
Nut Driver, 11/32 in., Hollow, Fluted, 3 in.
Mfr # 10J237
Zoro # G4137533
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/4 in
- Nut Driver Shank Style Hollow Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10J237
- Zoro # G4137533
- UPC # 190735724903
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/4 in |
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 11/32 in |
Nut Driver Overall Length | 7 1/4 in |
Hex Size | 17/50 in |
For Fastener Size | 17/50 in |
Shank Length | 3 in |
Tip Size | 11/32 in |
Description
When you need to install or remove a screw, the Westward 10J237 Nut Driver is the tool for the job. It has a hollow fluted shaft that allows you to apply more torque on screws and bolts. This nut driver is designed with a hollow round shank that helps you turn screws and bolts without slipping. The 11/32 in. hex size and 11/32 in. tip size make this nut driver versatile enough for most jobs around the house or garage. Made of molded plastic, it has a 3 in. handle length for extra leverage when driving or removing fasteners. With its clear/green handle color, this nut driver looks sleek and modern while providing easy grip and control during use. The Westward Hollow Fluted Round Shank Nut Driver will help get your project done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #17 (45687)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 38292 (38292)
- QUALTECH Hex Die, Standard, Series DWT, Metric, M8x125 Thread, Right Hand Thread, Carbon Steel, Bright (DWTMHX8X1.25)
- CONCRETE PUMP SUPPLY Clean Out Ball 6'', D175 Soft-Medium, Blue (COBS60)
- WESTWARD Nut Driver, 11/32 in., Hollow, 3 in. (10J290)
- WESTWARD Nut Driver, SAE, Solid Round, 7/16" (401L24)
- WESTWARD Nut Driver, Metric, Solid Round, 5.5mm (401L27)
- WESTWARD Nut Driver, 1/4 in., Solid, 1-1/2 in. (10J251)
- WESTWARD Nut Driver, 5.5mm, Hollow, Fluted, 3 in. (10J242)
- WESTWARD Nut Driver, 3/8 in., Hollow, 6 in. (10J258)
- MILWAUKEE TOOL 3/16" Magnetic Nut Driver (48-22-2520)
- Westward Nut Drivers