Shop All Abrasive Blaster Accessories
Westward
Nozzle Kit, Carbide
Mfr # 10Z919
Zoro # G3920691
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Nozzle
- For Use With 10Z917
- Includes Air Jet
- Feed Type Siphon
- Nozzle Inner Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z919
- Zoro # G3920691
- UPC # 190735732779
- Country of Origin China
- Category Abrasive Blaster Accessories
Dimensions
Nozzle Inner Dia. | 3/16 in |
Inner Diameter | 3/16 in |
Tip Outer Diameter | 13 mm |
Overall Length | 35 mm |
Base Outer Diameter | 5 mm |
Details
Blasting Accessory Grouping | Nozzle |
For Use With | 10Z917 |
Includes | Air Jet |
Feed Type | Siphon |
Min. CFM @ 80 PSI | 6.2 cfm |
Item | Abrasive Blast Nozzle Kit |
Material | Tungsten Carbide |
Shape | Tapered |
Air Flow - Maximum | 6.2 cfm |
Description
Abrasive Blast Nozzle Kit, Product Type Nozzle Kit, Feed Type Siphon, Material Tungsten Carbide, Shape Tapered, Inner Diameter 3/16 in, Tip Outer Diameter 13 mm, Base Outer Diameter 5 mm, Overall Length 35 mm, Air Flow - Maximum 6.2 cfm, Includes Air Jet, Compatible with Manufacturer Model Number 10Z917, Compatible with Grainger Part Number 10Z917
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc, 11.25"dia., 80G, AO, GldH/F5Hs (91310)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-002140)
- NORTON ABRASIVES Ty 01 Snagging Whee, 30x2x12, Charger LL (69210421418)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 4-1/2"x7/8" 36gr (15P453)
- WESTWARD Nozzle, Blaster, Ceramic, Size 7/64 In, PK2 (10Z922)
- WESTWARD Nozzle, Blaster, Ceramic, Size 3/32 In, PK2 (10Z921)
- WESTWARD Nozzle, Blaster, Ceramic, Size 9/64 In, PK2 (10Z924)
- WESTWARD Siphon Gun Blast Kit (10Z911)
- WESTWARD Nozzle, Blaster, Ceramic, Size 1/8 In, PK2 (10Z923)
- WESTWARD Nozzle Kit, Ceramic (10Z918)
- MARCO 1-1/4" ID Nylon Abrasive Blast Hose Coupling (10QNY3)
- Westward Abrasive Blaster Accessories