Shop All Abrasive Blaster Accessories
Westward
Nozzle, Blaster, Ceramic, Size 7/64 In, PK2
Mfr # 10Z922
Zoro # G4261424
product price: $4.79
/pk 2, $2.40/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Nozzle
- For Use With 10Z920
- Min. CFM @ 80 PSI 11 cfm
- Feed Type Pressure
- Nozzle Inner Dia. 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z922
- Zoro # G4261424
- UPC # 190735732809
- Country of Origin China
- Category Abrasive Blaster Accessories
Dimensions
Nozzle Inner Dia. | 7/64 in |
Overall Length | 21 mm |
Tip Outer Diameter | 18 mm |
Base Outer Diameter | 2 1/2 mm |
Inner Diameter | 1/8 in |
Details
Blasting Accessory Grouping | Nozzle |
For Use With | 10Z920 |
Min. CFM @ 80 PSI | 11 cfm |
Feed Type | Pressure |
Item | Abrasive Blast Nozzle |
Material | Ceramic |
Air Flow - Maximum | 11 cfm |
Shape | Tapered |
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Pressure, Material Ceramic, Shape Tapered, Inner Diameter 1/8 in, Tip Outer Diameter 18 mm, Base Outer Diameter 2 1/2 mm, Overall Length 21 mm, Air Flow - Maximum 11 cfm, Includes Not Applicable, Compatible with Manufacturer Model Number 10Z920, Compatible with Grainger Part Number 10Z920, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 50 Grit (30548)
- WEILER 3" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17966)
- ALC Steel Nozzle Silver, 15 cfm, Siphon, 1/4" (40051)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 1-1/2" W, 30" L, Non-Woven, Coarse, Blendex (07D152)
- WESTWARD Nozzle, Blaster, Ceramic, Size 3/32 In, PK2 (10Z921)
- WESTWARD Nozzle, Blaster, Ceramic, Size 9/64 In, PK2 (10Z924)
- WESTWARD Nozzle Kit, Carbide (10Z919)
- WESTWARD Nozzle, Blaster, Ceramic, Size 1/8 In, PK2 (10Z923)
- WESTWARD Siphon Gun Blast Kit (10Z911)
- WESTWARD Nozzle Kit, Ceramic (10Z918)
- ALLSOURCE Import Deadman Valve Kit, w/Nozzles, 4 (41167)
- Westward Abrasive Blaster Accessories