Shop All Abrasive Blaster Accessories
Westward
Nozzle, Blaster, Ceramic, Size 1/8 In, PK2
Mfr # 10Z923
Zoro # G4274085
original price:
$4.45
8% off
new price: $4.09
/pk 2, $2.05/ea
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Nozzle
- For Use With 10Z920
- Nozzle Inner Dia. 1/8 in
- Feed Type Pressure
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z923
- Zoro # G4274085
- UPC # 190735732816
- Country of Origin China
- Category Abrasive Blaster Accessories
Dimensions
Nozzle Inner Dia. | 1/8 in |
Tip Outer Diameter | 18 mm |
Base Outer Diameter | 3 mm |
Inner Diameter | 1/8 in |
Overall Length | 21 mm |
Details
Blasting Accessory Grouping | Nozzle |
For Use With | 10Z920 |
Feed Type | Pressure |
Item | Abrasive Blast Nozzle |
Material | Ceramic |
Min. CFM @ 80 PSI | 13 cfm |
Shape | Tapered |
Air Flow - Maximum | 13 cfm |
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Pressure, Material Ceramic, Shape Tapered, Inner Diameter 1/8 in, Tip Outer Diameter 18 mm, Base Outer Diameter 3 mm, Overall Length 21 mm, Air Flow - Maximum 13 cfm, Includes Not Applicable, Compatible with Manufacturer Model Number 10Z920, Compatible with Grainger Part Number 10Z920, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 3/8" x 2-1/2" Type 17 Cone, 5/8-11 Thd. - A 16 PSF (61851)
- OSBORN Crimped Wire Tube Brush, SSSS, 3/16" (0005108000)
- 3M Flap Wheel 747D, Type 83, 2-1/2inx1inx1/ (747D)
- GESSWEIN Rockwood Stick 1/8 In. Round (825-0005)
- WESTWARD Nozzle Kit, Carbide (10Z919)
- WESTWARD Nozzle Kit, Ceramic (10Z918)
- WESTWARD Nozzle, Blaster, Ceramic, Size 9/64 In, PK2 (10Z924)
- WESTWARD Nozzle, Blaster, Ceramic, Size 7/64 In, PK2 (10Z922)
- WESTWARD Nozzle, Blaster, Ceramic, Size 3/32 In, PK2 (10Z921)
- WESTWARD Siphon Gun Blast Kit (10Z911)
- MARCO 1" ID Nylon Nozzle Holder - 50MM (10NHN250)
- Westward Abrasive Blaster Accessories