Shop All Engineer, Drilling & Blacksmith Hammers
Westward
Nonsparking Sledge, 5 lb., 34-1/2 In, Fiber
Mfr # 23X844
Zoro # G4794736
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 5 lb
- Overall Length 36 in
- Handle Color Orange/Gray
- Handle Design Ergonomic
- Face Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23X844
- Zoro # G4794736
- UPC # 190735778531
- Country of Origin China
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 36 in |
Face Diameter | 2 in |
Head Length | 5 1/4 in |
Head Width | 2 in |
Handle Length | 34 in |
Details
Item | Non-Sparking Engineering Hammer |
Head Weight | 5 lb |
Handle Color | Orange/Gray |
Handle Design | Ergonomic |
Head Material | Beryllium Copper |
Tether Capable | Tether Capable |
Features | Non-Magnetic, Non-Sparking |
Handle Material | Fiberglass |
Head Color | Natural |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Hammer Type | Engineers Hammer |
Non-Sparking | Yes |
Grip Style | Ribbed |
Non Sparking - Replaceable Handle | Yes |
Face Shape | Round |
Tether Ready | No |
Dead Blow Hammer | Yes |
Additional Features | Non-Sparking |
Description
Non-Sparking Engineering Hammer, Hammer Type Engineers Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Beryllium Copper, Head Weight 5 lb, Face Diameter 2 in, Overall Length 36 in, Handle Length 34 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer Yes, Tether Ready No, Features Non-Magnetic, Non-Sparking, Handle Color Orange/Gray, Head Length 5 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller Leg Set (1101)
- LOOS Locoloc® Oval and Stop Sleeve Gauge, 1/32-3/16 (GA-1P)
- DRILL AMERICA 7/8"-9 HSS Left Hand 4 Flute Plug Tap (DWT60886)
- STARRETT Double-Jointed Attachment for 711 Series (PT13301)
- WESTWARD Engineers Hammer, Hickory, 4 Lb (6DWJ5)
- WESTWARD Sledge Hammer, 10 lb., 35-1/2 In, Hickory (2DBT4)
- WESTWARD Sledge Hammer, 12 lb., 30 In, Rubber/Steel (24Z035)
- WESTWARD Hand Drilling Hammer, Fiberglass, 2 Lb (6DWJ8)
- WESTWARD Sledge Hammer, 8 lb., 24 In, Rubber/Steel (24Z032)
- WESTWARD Sledge Hammer, 3 lb., 14 In, Fiberglass (2DBT7)
- WESTWARD 4 lb Sledge Hammer, 10 5/8 in L Hickory Handle, Steel Head (20JX61)
- Westward Hammers and Striking Tools