Shop All Engineer, Drilling & Blacksmith Hammers
Westward
Nonsparking Sledge, 4 lb., 12 In, Steel
Mfr # 24Z029
Zoro # G4975792
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 4 lb
- Overall Length 12 in
- Head Width 1 7/8 in
- Handle Material Steel
- Head Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 24Z029
- Zoro # G4975792
- UPC # 190735786581
- Country of Origin India
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 12 in |
Head Width | 1 7/8 in |
Head Length | 4 1/2 in |
Face Diameter | 2 in |
Handle Length | 12 in |
Details
Item | Non-Sparking Engineering Hammer |
Head Weight | 4 lb |
Handle Material | Steel |
Head Material | Copper |
Handle Design | Indestructible |
Standards | ASME B107.400 |
Tether Capable | Tether Capable |
Handle Color | Black |
Head Color | Hi-Visibility Orange |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Hammer Type | Mini Sledge Hammer |
Dead Blow Hammer | No |
Face Shape | Square |
Non-Sparking | No |
Non Sparking - Replaceable Handle | No |
Tether Ready | No |
Grip Style | Ribbed |
Description
Non-Sparking Engineering Hammer, Hammer Type Mini Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Copper, Head Weight 4 lb, Face Diameter 2 in, Overall Length 12 in, Handle Length 12 in, Grip Style Ribbed, Face Shape Square, Dead Blow Hammer No, Tether Ready No, Handle Color Black, Head Length 4 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes, Uncoated (13324)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12 In, Aluminum (AM15LNAG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (411102)
- WESTWARD Sledge Hammer, 12 lb., 35-7/8 In, Hickory (2DBT5)
- WESTWARD Hand Drilling Hammer, 4 Lb, Steel (2DBU4)
- WESTWARD Blacksmith Hammer, 4 Lb, 16 In, Fiberglass (2DBV3)
- WESTWARD Sledge Hammer, 8 lb., 30 In, Rubber/Steel (24Z033)
- WESTWARD Sledge Hammer, 4 lb., 16 In, Rubber/Steel (24Z028)
- WESTWARD Club Hammer, 4 lb., 12 In, Rubber/Steel (22XP74)
- MILWAUKEE TOOL 3 lb Drilling Hammer, 11 in L Fiberglass Handle, Forged Steel Head (48-22-9310)
- Westward Hammers and Striking Tools