Shop All Engineer, Drilling & Blacksmith Hammers
Westward
Nonsparking Sledge, 14 lb., 30 In, Steel
Mfr # 24Z038
Zoro # G4975817
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 14 lb
- Overall Length 30 in
- Handle Color Black
- Handle Material Steel
- Head Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 24Z038
- Zoro # G4975817
- UPC # 190735786673
- Country of Origin India
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 30 in |
Head Length | 7 1/2 in |
Head Width | 2 11/16 in |
Face Diameter | 3 in |
Handle Length | 30 in |
Details
Item | Non-Sparking Sledge Hammer |
Head Weight | 14 lb |
Handle Color | Black |
Handle Material | Steel |
Head Material | Copper |
Handle Design | Indestructible |
Standards | ASME B107.400 |
Head Color | Hi-Visibility Orange |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Hammer Type | Sledge Hammer |
Grip Style | Ribbed |
Dead Blow Hammer | No |
Tether Ready | No |
Non-Sparking | No |
Face Shape | Square |
Description
Non-Sparking Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Copper, Head Weight 14 lb, Face Diameter 3 in, Overall Length 30 in, Handle Length 30 in, Grip Style Ribbed, Face Shape Square, Dead Blow Hammer No, Tether Ready No, Handle Color Black, Head Length 7 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON #1 Phillips High-Torque Screwdriver (DHP31001)
- KRAFT TOOL Elite Series Carbon Steel Cem, 16"x4 (CFE222L)
- PROSKIT Crimpro Crimper for Wire Ferrules AWG 22 (902-162)
- EEZER PRODUCTS 5in Heavy Duty, Epoxy Fiberglass Backing Plate, .062in Thick, Formed 2 Degrees, 7/8in Center Hole (4605)
- WESTWARD Cross Pein Hammer, 2-1/2 lb., 16 In, Steel (24Z039)
- WESTWARD Sledge Hammer, 6 lb., 35-1/8 In, Hickory (2DBT2)
- WESTWARD Sledge Hammer, 3 lb., 14 In, Fiberglass (2DBT7)
- WESTWARD Sledge Hammer, 4 lb., 12 In, Rubber/Steel (24Z027)
- WESTWARD Hand Drilling Hammer, Hickory, 2 Lb (6DWK1)
- WESTWARD Sledge Hammer, 8 lb., 24 In, Rubber/Steel (24Z032)
- MAYHEW HAMMER CONCAVE 6" (MY31964)
- Westward Hammers and Striking Tools