Shop All Screwdriver Sets
Westward
Nonspark Screwdriver Set, Slotted/Phllps, 6 pcs
Mfr # 23X839
Zoro # G4797782
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 5/16", 7/16", 25/64", #1, #2, #3
- Handle Material Polypropylene
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23X839
- Zoro # G4797782
- UPC # 190735778487
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | 5/16", 7/16", 25/64", #1, #2, #3 |
Shank Length | 3 in to 8 in |
Overall Length | 6" to 10" |
Sizes Included | Keystone Slotted: 5/16 in x 3 in, 7/16 in x 6 in, 25/64 in x 8 in, Phillips: #1 x 3 in, #2 x 4 in, #3 x 6 in |
For Fastener Size | #1, #2, #3, 25/64 in, 5/16 in, 7/16 in |
Description
ESD Safe Non-Sparking Screwdriver Set, #1, #2, #3, 25/64 in, 5/16 in, 7/16 in, Phillips, Slotted, Ergonomic, Number of Pieces 6, No, ESD Safe Yes, Non-Sparking Yes, Measurement Type SAE, Includes Keystone Slotted 5/16 in x 3 in , 7/16 in x 6 in , 25/64 in x 8 in , Phillips #1 x 3 in , #2 x 4 in , #3 x 6 in , Corrosion Resistant Yes, FM7910, Tether Ready No, Range of Shank Lengths 3 in to 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2090)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4042D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1019MD)
- VERMONT GAGE Pin Gage, Minus, 0.038 In, Black (911203800)
- WESTWARD Screwdriver Set, 4 pcs, Multicomponent (401K87)
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L78)
- WESTWARD Screwdriver Set, 5 pcs, Multicomponent (401K88)
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (7CZ69)
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (1YXN6)
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L74)
- TEKTON Hard Handle Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV42023)
- Westward Screwdriver Sets