Shop All Grease Gun Accessories
Westward
Nondrip Nozzle, Max. Pressure (PSI) 200
Mfr # 5TCV4
Zoro # G2881417
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Oil Control Guns
- Outlet (In.) Nozzle
- Max. Pressure (PSI) 200 psi
- Inlet (In.) 1/4 in (F)NPT
- Accessory Type Non-Drip Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5TCV4
- Zoro # G2881417
- UPC # 190735873168
- Country of Origin China
- Category Grease Gun Accessories
Dimensions
Inlet Connection Size | 1/4 in |
Details
Item | Non-Drip Nozzle |
For Use With | Oil Control Guns |
Outlet (In.) | Nozzle |
Max. Pressure (PSI) | 200 psi |
Inlet (In.) | 1/4 in (F)NPT |
Accessory Type | Non-Drip Nozzle |
Wetted Material | Nitrile Rubber, Steel |
Product Type | Non-Drip Nozzle |
Compatible with Brand | Westward |
Food Grade | No |
Maximum Operating Pressure | 200 psi |
Inlet Connection Type | FNPT |
Housing Material | Steel |
For Media Type | Oils |
Description
Non-Drip Nozzle, Product Type Non-Drip Nozzle, Maximum Operating Pressure 200 psi, For Media Type Oils, Inlet Connection Size 1/4 in, Wetted Material Nitrile Rubber, Steel, Inlet Connection Type FNPT, Compatible with Brand Westward, Housing Material Steel, Food Grade No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Radial Ball Bearing, Sealed, #9110PP (9110PP)
- DAYTON A38 V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (3X545)
- DODGE 11114 Standard Flexible Tire Coupling Element, PX140 Coupling, 14-1/8 in OD, 1840 rpm Max (011114)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JNS, Neoprene (8JNS)
- WESTWARD 12 In. Grease Hose, HD (13X052)
- WESTWARD Angle Lube Adapter (13X056)
- WESTWARD 6 In. Needle Nozzle (13X061)
- WESTWARD Tapered Bulk Loader Valve, 0.58in dia. (15F207)
- WESTWARD Injector Needle, Length 1 1/2,3000 PSI (1ZTC7)
- WESTWARD Grease Gun Holder, HD (13X048)
- LINCOLN Hand Assembly for Grease Gun (271879)
- Westward Grease Gun Accessories