Shop All Fishing Tapes, Sticks, & Lines
Westward
Non-Conductive Fish Tape, 5/32 in x 50 ft
Mfr # 21CJ16
Zoro # G5319361
product price: $65.05
/ea
$65.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Tape Material Nylon
- Size 5/32"
- Features Long Flexible Lead, Low-Friction Coating, Non-Coiling
- Case Style Winder Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21CJ16
- Zoro # G5319361
- UPC # 190735766309
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 50 ft |
Size | 5/32" |
Case Dia. | 12 in |
Tape Size | 5/32" |
Tape Length | 50 ft |
Tape Diameter | 5/32 in |
Case Diameter | 12 in |
Tape Width | 5/32 in |
Tape Length Range | 50 ft or less |
Fits Case Diameter | 12 in |
Tape Width/Diameter | 5/32 in5/32 in |
Description
The Westward 21CJ16 Non-Conductive Fish Tape is the perfect tool for fishing in tight spaces. It is long and flexible, and it won't cause any electrical damage. The fish tape has a low friction coating, which means it won't coil up when you're trying to push it through narrow openings. This nonconductive fish tape also features a non-coiling design that makes it ideal for reaching hard to reach areas. Made of nylon, this 50 ft long fishing tape will help you perform inspections on equipment without causing any damage. With its 5/32" diameter and 50 ft length, the Westward Nonconductive Fish Tape is the perfect addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Single-end Wrench Size 60 mm L.492 mm (40040600)
- CROWN TOOLS 22 Inch Panel Saw - 10 TPI (20222)
- ABANAKI Adj Coolant/Water Mixer (EMIX150)
- WESTWARD 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (53YR22)
- WESTWARD Fish Tape, Steel, 1/8 In x 50 Ft (6EXT0)
- WESTWARD Repl. Fish Tape, Nylon, 5/32 In x 100 Ft (6EXT6)
- WESTWARD Wire Fish Stick Set, 24 ft, 7 Pc (21CJ18)
- WESTWARD Wire Fish Stick Set, 12 ft, 5 Pc (21CJ17)
- L.H. DOTTIE L.H. Dottie 6500' Two Ply Pull Line (Dispensing Pail) (6502PZ)
- GREENLEE Piston, 1 1/4 In, Pk3 (611-3)
- JONARD TOOLS 15 ft Glow Rod Kit+, 3/16" Diameter (RDG-15A)
- Westward Fishing Tapes, Sticks, & Lines