Westward

WESTWARD Nipple Caddy, Steel, Gray, 10-1/2 in W x 7 in D x 6-1/2 in H


product price: $52.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Color Gray
  • Includes Tool Tote
  • Handle Type Carrying Handle
  • Width 10-1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Westward
  • MFR # 35XR80
  • Zoro # G9783067
  • UPC #
    190735817612
  • Country of Origin United States
  • Category Tool Boxes

Dimensions

Width 10-1/2 in
Depth 7 in
Height 6-1/2 in
Overall Width 10 1/2 in
Size 1/2 in
Nominal Overall Depth 7"
Nominal Overall Width 10"
Overall Height 6 5/8 in
Overall Depth 7"
Overall Length 7 in
Nominal Overall Height 7"

Description

If you are looking for a reliable tool box, the Westward 35XR80 Plumbers Tool Tote is what you need. It will allow you to carry all your tools around in one place. The 10 1/2" wide tool box has an overall height of 6 5/8 in. and an overall width of 10 1/2 in. With 77 compartments, this steel plumbers tool tote can accommodate many different tools with ease. The steel plumbers tool tote also has a gray finish that makes it easy to match any decor or environment. Designed with both handles and wheels, the 7" deep tool box can be easily moved from one location to another without too much effort on your part. This Westward 35XR80 Plumbers Tool Tote is the perfect solution for keeping your tools organised while ensuring easy transportation between locations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.