Shop All Air Tool Chisels
Westward
Needle Set, 0.125 In., 7 In.
Mfr # 4MHF3
Zoro # G0800161
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.125 in
- Tool Overall Length 7 in
- Non-Sparking No
- Air Tool Material Steel
- Includes (19) Needles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4MHF3
- Zoro # G0800161
- UPC # 190735855683
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.125 in |
Tool Overall Length | 7 in |
Overall Length | 7 in |
Shank Length | 7" |
Needle Diameter | 1/8 in |
Needle Length | 7 in |
Head Width | 5 mm |
Details
Non-Sparking | No |
Air Tool Material | Steel |
Includes | (19) Needles |
For Use With Mfr. Model Number | ACL-054 |
Number of Needles | 19 |
Item | Scaler Needle Set |
Item - Scaler Needles | Needle Set |
For Use With | Needle Scalers |
Material | Steel |
Description
Scaler Needle Set, Non-Sparking No, Needle Diameter 1/8 in, Needle Length 7 in, Material Steel, Number of Needles 19, Overall Length 7 in, Head Width 5 mm, For Use With Needle Scalers, For Use With Mfr. Model Number ACL-054, Includes (19) Needles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54276)
- KLEIN TOOLS 5-in-1 Multi-Bit Screwdriver / Nut Driver, Heavy Duty (32801)
- WESTWARD Combination Wrench, Metric, 14mm Size (36A295)
- DEWALT Linesman Compnd Pliers (DWHT70276)
- WESTWARD Ball Type Retainer, 0.401 In. Shank (4MGY2)
- WESTWARD Standard Narrow Chisel, 1.125 In., 14 In. (4MHC9)
- WESTWARD Moil Point Chisel, 0.875 In., 14 In. (4MHC6)
- WESTWARD Muffler Splitter Chisel, 0.401 In., 7-1/2 (4MHE3)
- WESTWARD Flat Chisel, 0.580 In., 9 In., Oval (4MGY3)
- WESTWARD Flat Chisel, 0.875 In., 14 In. (4MHC5)
- WESTWARD Flat Chisel, 1.250 In., 14 In. (4MHD4)
- Westward Air Tool Chisels