Shop All Air Tool Chisels
Westward
Needle Set, 0.125 In., 5 In.
Mfr # 4MHF2
Zoro # G3458883
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.125 in
- Tool Overall Length 5 in
- Non-Sparking No
- Air Tool Material Steel
- Includes (19) Needles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4MHF2
- Zoro # G3458883
- UPC # 190735855676
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.125 in |
Tool Overall Length | 5 in |
Overall Length | 5 in |
Needle Diameter | 1/8 in |
Head Width | 5 mm |
Needle Length | 5 in |
Details
Non-Sparking | No |
Air Tool Material | Steel |
Includes | (19) Needles |
Item | Scaler Needle Set |
For Use With Mfr. Model Number | ACL-053 |
Item - Scaler Needles | Needle Set |
Number of Needles | 19 |
Material | Steel |
For Use With | Needle Scalers |
Description
Scaler Needle Set, Non-Sparking No, Needle Diameter 1/8 in, Needle Length 5 in, Material Steel, Number of Needles 19, Overall Length 5 in, Head Width 5 mm, For Use With Needle Scalers, For Use With Mfr. Model Number ACL-053, Includes (19) Needles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Air Brad Nailer, Adhesive (FINISHPRO 25XP)
- DEWALT Cordless Rotary Hammer Drill Kit, 6.8 lb. (DCH273B/DCB204)
- WESTWARD Drain Cleaning Cable, 3/8 in. X 35 Ft (22XP43)
- PROTO 3/8 in Drive Flex Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (J77416MP)
- WESTWARD Moil Point Chisel, 0.680 In., 9 In., Oval (4MGZ4)
- WESTWARD Muffler Splitter Chisel, 0.401 In., 7-1/2 (4MHE3)
- WESTWARD Ripping Chisel, 0.401 In., 6 In. L (4MHE1)
- WESTWARD Punch Blank, 0.401 In., 6-1/2 In., Round (4MHE5)
- WESTWARD Moil Point Chisel, 0.580 In., 9 In., Oval (4MGY5)
- WESTWARD Flat Chisel, 0.875 In., 14 In. (4MHC5)
- WESTWARD Moil Point Chisel, 0.875 In., 14 In. (4MHC6)
- Westward Air Tool Chisels