Shop All Grease and Oil Pump Accessories
Westward
Needle Nose Dispenser, Steel, 1000 PSI
Mfr # 45CT60
Zoro # G3854859
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 Degrees
- Overall Length 3 1/2 in
- Color White
- Application For Dispensing A Fine Line of Grease with Convenient Access In Shoulders and Confined Areas
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45CT60
- Zoro # G3854859
- UPC # 190735896563
- Country of Origin India
- Category Grease and Oil Pump Accessories
Dimensions
Overall Length | 3 1/2 in |
Details
Item | Needle Nose Dispenser |
Type | 90 Degrees |
Color | White |
Application | For Dispensing A Fine Line of Grease with Convenient Access In Shoulders and Confined Areas |
Material of Construction | Steel |
Characteristics | Quick Connect Operation, Snaps Directly Onto Grease Couplers |
Max. Pressure (PSI) | 1,000 psi |
Operating Pressure (PSI) | 1,000 psi |
Includes | Grease Fitting Zerk |
Number of Feeds | 0 |
Accessory Type | Needle Nose Dispenser |
Max. Operating Pressure | 1,000 psi |
Cover Color | White |
Description
Needle Nose Dispenser, Overall Length 3 1/2 in, Includes Grease Fitting Zerk, Max. Operating Pressure 1,000 psi, Cover Color White
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 71" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3V710)
- FESTO Compact Cylinder ADN-32-50-A-PPS-A (ADN-32-50-A-PPS-A)
- RULAND Shaft Collar, Mountable, 1.25", Aluminum, Collar Style: Clamp (OF-SP-20-A)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 100' Neon Green (CO PT0404-100NG)
- WESTWARD Hydraulic Grease Coupler (13X049)
- WESTWARD Grease Coupler, Right Angled (13X050)
- WESTWARD 3-Jaw Grease Coupler (21EM05)
- WESTWARD Straight Swivel, 1/4 In. (21EM16)
- WESTWARD Grease Zerk Extractor, Threaded, 3-5/32" L (52NZ90)
- WESTWARD Grease Gun, Extension, 18 In. (21EM31)
- WESTWARD Drive Fitting Installation Tool, Angle (52NZ98)
- Westward Grease and Oil Pump Accessories