Shop All Grease Gun Accessories
Westward
Needle Nose Adapter
Mfr # 13X059
Zoro # G4784062
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Adapters and Couplers
- Connection 19/32 in
- Max. Pressure 3,000 psi
- Includes (2) Locking Sleeves, Extension Nozzle
- Accessory Type Quick Connect Needle Nose Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13X059
- Zoro # G4784062
- UPC # 190735743003
- Country of Origin India
- Category Grease Gun Accessories
Details
Sub-Category | Adapters and Couplers |
Item | Needle Nose Dispenser |
Connection | 19/32 in |
Max. Pressure | 3,000 psi |
Includes | (2) Locking Sleeves, Extension Nozzle |
Accessory Type | Quick Connect Needle Nose Adapter |
Operating Pressure - Maximum | 3,000 psi |
Product Type | Needle Nose Dispenser |
Connection Type | Zerk |
Description
Quick Connect Needle Nose Adapter, Max. Pressure (PSI) 3000, Fitting End (In.) 19/32, Includes Extension Nozzle and 2 Locking Sleeves for standard & Heavy Duty Couplers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 200 ft. PVC Air Hose 250 PSI BL (PLB10025-200)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (400-480)
- TIMKEN TRB Single Cup Cntrl Stand <4 OD, LM48511A-2 (LM48511A-2)
- TOMPKINS Hydraulic Fitting-Steel10MOR-08MP 90 (6806-10-08)
- WESTWARD Angle Lube Adapter (13X056)
- WESTWARD Grease Gun Cylinder, 14 oz. (45FG39)
- WESTWARD Hose Extension with Swivel End, 18 In (3APF8)
- WESTWARD Nondrip Nozzle, Max. Pressure (PSI) 200 (5TCV4)
- WESTWARD Booster Valve with Pressure Relief (2CAN6)
- WESTWARD Hose Extension, 24 In (4BY83)
- POWERBUILT Atf Fluid Fill Kit with 14Pc Adapters (240237)
- Westward Grease Gun Accessories