Shop All Hand Files and Rasps
Westward
Needle File Set, American, 6 pcs.
Mfr # 39CE58
Zoro # G2004311
original price:
$49.28
15% off
new price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular, Half Round, Equaling, Round, Square, Triangular
- Length 5 5/16 in
- Includes 5-1/2 in Equaling, Half-Round, Flat, Round, Square, (3) Square Files, Vinyl Pouch
- Finish Sand Blasted
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39CE58
- Zoro # G2004311
- UPC # 190735821275
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 5 5/16 in |
File Length without Tang | 7 3/16 in |
File Width | 7 3/16 in |
File Diameter | 7 3/16 in |
Details
Item | Needle File Set |
Profile Shape | Rectangular, Half Round, Equaling, Round, Square, Triangular |
Includes | 5-1/2 in Equaling, Half-Round, Flat, Round, Square, (3) Square Files, Vinyl Pouch |
Finish | Sand Blasted |
Pattern | American |
Number of Pieces | 6 |
Cut Type | 0 |
Threads per Inch | 80 |
File Body Finish | Natural |
File Set Type | Needle File Set |
Material Applications | File Steel |
Edge Cut Style | Single |
Includes Handle | No |
Files Included | 1 cut, 7 3/16 in Needle Files |
File Style | Swiss Pattern File |
File Type | Needle File |
Face Cut Style | Double-Cut |
Container Type | Pouch |
Description
Needle File Set, File Type Needle File, Material Applications File Steel, File Style Swiss Pattern File, File Length without Tang 7 3/16 in, File Set Type Needle File Set, Files Included 1 cut, 7 3/16 in Needle Files, Profile Shape Rectangular, Half Round, Equaling, Round, Square, Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Width 7 3/16 in, File Diameter 7 3/16 in, Number of Pieces 6, Includes Handle No, File Body Finish Natural, Container Type Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Strap, Cinching 1" L6 X 1" (48007)
- GREY PNEUMATIC SKT 1" DRIVE X 19MM HEX DRIVER IM (GP4919M)
- TE-CO Plunger, Ball, Steel, Zinc, 5/8-11, 63/64, PK5 (52816)
- PROTO Ratcheting Wrench, Head Size 18mm (JSCVM18)
- WESTWARD Hand File, Knife Shape, 6 In, 53/54 TPI (12F815)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 5 Pc (10Z756)
- WESTWARD Hand File, For Laminates/Plastics, 8 In (10Z606)
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 6 Pc (10Z760)
- WESTWARD File Set, American, Bastard, 3 pcs. (30PA54)
- WESTWARD Rectangle File, For Alum, 8 In (10Z610)
- WESTWARD Mill File, American, Bastard Cut, 8 In L (1NFN1)
- Westward Hand Files and Rasps