Shop All Hand Files and Rasps
Westward
Needle File Set, 4 Cut, 5.6 In, 12 Pc
Mfr # 10Z660
Zoro # G5089847
original price:
$46.22
12% off
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Barrette, Crossing, Rectangular, Half Round, Slitting, Knife, Round, Square, Triangular
- Includes Knife, Flat, Square, Round, Half Round, Hand, Crossing, Joint TRE (Only Edge Cut O/C and U/C), Marking (Only R/S Cutting O/C and U/C), Slitting, Barrette (F/S Cutting)
- Finish Natural
- Pattern American
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 10Z660
- Zoro # G5089847
- UPC # 190735731574
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 5 19/32 in |
File Diameter | 5 1/2 in |
File Width | 5 1/2 in |
File Length without Tang | 5 in, 12 in |
Details
Item | Needle File Set |
Profile Shape | Barrette, Crossing, Rectangular, Half Round, Slitting, Knife, Round, Square, Triangular |
Includes | Knife, Flat, Square, Round, Half Round, Hand, Crossing, Joint TRE (Only Edge Cut O/C and U/C), Marking (Only R/S Cutting O/C and U/C), Slitting, Barrette (F/S Cutting) |
Finish | Natural |
Pattern | American |
Number of Pieces | 12 |
Cut Type | 4 |
Includes Handle | No |
File Style | Swiss Pattern File |
Face Cut Style | Double-Cut |
File Type | Needle File |
Container Type | Pouch |
File Set Type | Needle File Set |
Edge Cut Style | Single |
Files Included | 4 cut, 5 1/2 Needle Files |
File Body Finish | Natural |
Material Applications | File Steel |
Description
Needle File Set, File Type Needle File, Material Applications File Steel, File Style Swiss Pattern File, File Length without Tang 5 in, 12 in, File Set Type Needle File Set, Files Included 4 cut, 5 1/2 Needle Files, Profile Shape Barrette, Crossing, Rectangular, Half Round, Slitting, Knife, Round, Square, Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Width 5 1/2 in, File Diameter 5 1/2 in, Number of Pieces 12, Includes Handle No, File Body Finish Natural
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Bull Point x 10"L, SDS Plus (HS1415)
- TOTAL POLISHING SYSTEMS TPS Rubber Attachment Grommet X1 (TPSGROMX1)
- PROSKIT Ergo-Lunar Crimper Wire Ferrules 10-6AWG (300-145)
- VIKING NORSEMAN DRILL Tungsten Spiral Pt Plug Style Drill/Tap Set w/ Metal Case 18-Pc (57580)
- WESTWARD Needle File Set, 4 Cut, 7.2 In, 12 Pc (10Z663)
- WESTWARD Needle File Set, 2 Cut, 5.6 In, 12 Pc (10Z659)
- WESTWARD Needle File Set, 0 Cut, 7-3/16", 12 Pc (10Z661)
- WESTWARD Hand File, Single Cut, 14 In., Black Oxide (12F837)
- WESTWARD Hand File Set, Bastard/Smooth, 11 Pc (10Z754)
- WESTWARD Flat File, American, Bastard (30PA56)
- PFERD 4" Tungsten Point File - Second Cut (17008)
- Westward Cutting and Shaping Tools