Shop All Hand Files and Rasps
Westward
Needle File Set, 1 Cut, 7.2 In, 12 Pc
Mfr # 10Z664
Zoro # G5089874
$41.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Barrette, Crossing, Rectangular, Half Round, Slitting, Knife, Round, Square, Triangular
- Includes Knife, Flat, Square, Round, Half Round, Hand, Crossing, Joint TRE (Only Edge Cut O/C and U/C), Marking (Only R/S Cutting O/C and U/C), Slitting, Barrette (F/S Cutting)
- Finish Natural
- Pattern American
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 10Z664
- Zoro # G5089874
- UPC # 190735731611
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 7 13/64 in |
File Length without Tang | 7 3/16 in |
File Width | 7 3/16 in |
File Diameter | 7 3/16 in |
Details
Item | Needle File Set |
Profile Shape | Barrette, Crossing, Rectangular, Half Round, Slitting, Knife, Round, Square, Triangular |
Includes | Knife, Flat, Square, Round, Half Round, Hand, Crossing, Joint TRE (Only Edge Cut O/C and U/C), Marking (Only R/S Cutting O/C and U/C), Slitting, Barrette (F/S Cutting) |
Finish | Natural |
Pattern | American |
Number of Pieces | 12 |
Cut Type | 1 |
Face Cut Style | Double-Cut |
Includes Handle | No |
Files Included | 1 cut, 7 3/16 Needle Files |
File Type | Needle File |
File Style | Swiss Pattern File |
Material Applications | File Steel |
Container Type | Pouch |
Edge Cut Style | Single |
File Body Finish | Natural |
File Set Type | Needle File Set |
Description
Needle File Set, File Type Needle File, Material Applications File Steel, File Style Swiss Pattern File, File Length without Tang 7 3/16 in, File Set Type Needle File Set, Files Included 1 cut, 7 3/16 Needle Files, Profile Shape Barrette, Crossing, Rectangular, Half Round, Slitting, Knife, Round, Square, Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Width 7 3/16 in, File Diameter 7 3/16 in, Number of Pieces 12, Includes Handle No, File Body Finish Natural
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Toggle Clamp, Horizontal, 700 lbs, 2 In (STC-HH50)
- KRAFT TOOL S Jointer, 7/8" x 1 (BL165)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-122)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T20 (80535)
- WESTWARD Needle File Set, 4 Cut, 7.2 In, 12 Pc (10Z663)
- WESTWARD Needle File Set, 0 Cut, 7-3/16", 12 Pc (10Z661)
- WESTWARD Needle File Set, 0 Cut, 5-5/8", 12 Pc (10Z658)
- WESTWARD Warding File, Smooth Cut, Rect, 6 In L (10Z736)
- WESTWARD Square Hand File, 12 In, 38/39 TPI (12F807)
- WESTWARD Round File, Machinists, American, 10 In. L (1NFT1)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D91)
- Westward Cutting and Shaping Tools