Shop All Hand Files and Rasps
Westward
Needle File Set, 0 Cut, 7-3/16", 12 Pc
Mfr # 10Z661
Zoro # G5089856
original price:
$46.22
12% off
new price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Barrette, Crossing, Rectangular, Half Round, Slitting, Knife, Round, Square, Triangular
- Includes Knife, Flat, Square, Round, Half Round, Hand, Crossing, Joint TRE (Only Edge Cut O/C and U/C), Marking (Only R/S Cutting O/C and U/C), Slitting, Barrette (F/S Cutting)
- Finish Natural
- Pattern American
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z661
- Zoro # G5089856
- UPC # 190735731581
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 7 3/16 in |
File Length without Tang | 7 3/16 in |
File Width | 7 3/16 in |
File Diameter | 7 3/16 in |
Details
Item | Needle File Set |
Profile Shape | Barrette, Crossing, Rectangular, Half Round, Slitting, Knife, Round, Square, Triangular |
Includes | Knife, Flat, Square, Round, Half Round, Hand, Crossing, Joint TRE (Only Edge Cut O/C and U/C), Marking (Only R/S Cutting O/C and U/C), Slitting, Barrette (F/S Cutting) |
Finish | Natural |
Pattern | American |
Number of Pieces | 12 |
Cut Type | 0 |
File Type | Needle File |
Container Type | Pouch |
Files Included | 0 cut, 7 3/16 Needle Files |
Material Applications | File Steel |
Includes Handle | No |
Edge Cut Style | Single |
File Set Type | Needle File Set |
File Style | Swiss Pattern File |
Face Cut Style | Double-Cut |
File Body Finish | Natural |
Description
Needle File Set, File Type Needle File, Material Applications File Steel, File Style Swiss Pattern File, File Length without Tang 7 3/16 in, File Set Type Needle File Set, Files Included 0 cut, 7 3/16 Needle Files, Profile Shape Barrette, Crossing, Rectangular, Half Round, Slitting, Knife, Round, Square, Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Width 7 3/16 in, File Diameter 7 3/16 in, Number of Pieces 12, Includes Handle No, File Body Finish Natural
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Pilot Pin, 9/16-2 In Dia, 1 In D (63134998300)
- WESTWARD Inspection Mirror, 10-1/4 In L, Circular (1VTY6)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.80mm (47317)
- PROTO 3/8 in Drive Socket Set Metric, SAE 63 Pieces 1/4 in to 1 in, 5.5 mm to 20 mm , Chrome (J52363S)
- WESTWARD Needle File Set, 1 Cut, 7.2 In, 12 Pc (10Z664)
- WESTWARD Needle File Set, 4 Cut, 7.2 In, 12 Pc (10Z663)
- WESTWARD Needle File Set, 4 Cut, 5.6 In, 12 Pc (10Z660)
- WESTWARD Pillar File, Smooth Cut, Rect, 6 In L (10Z744)
- WESTWARD Round File, 6 in., Round, 1/4in Diameter (26KP99)
- WESTWARD Square Hand File, 10 In, 24/25 TPI (12F793)
- STANLEY 8" Single-Cut Mill Bastard File (22-171)
- Westward Cutting and Shaping Tools