Shop All Staples
This Product is Discontinued
Westward
Narrow Crown Staple, 1000 PK (Discontinued)
Mfr # 31D031
Zoro # G4801237
This Product is Discontinued
Key Features
- For Use With Nos. 1FBC6, 1FBC7, 1XHU8, 3FRA6, 3FRA7 Staplers, 1FBC5, 1XHU9 Tackers
- Type Heavy Duty
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Narrow Crown Staple |
For Use With | Nos. 1FBC6, 1FBC7, 1XHU8, 3FRA6, 3FRA7 Staplers, 1FBC5, 1XHU9 Tackers |
Type | Heavy Duty |
Color | Silver |
Description
Narrow Crown Staples, Heavy Duty, Crown Width (In.) 27/64, Leg Length (In.) 1/2, Fits Wire Dia. (In.) 0.049 x 0.020, Galvanized Steel Construction, Color Silver, For Use With Nos. 1FBC6, 1FBC7, 1XHU8, 3FRA6, 3FRA7 Staplers, 1FBC5, 1XHU9 Tackers, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.