Shop All Jobber Length Drill Bits
Westward
N 4-3/8" HSS TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRW3
Zoro # G3809355
product price: $1.65
/ea
$1.65
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PRW3
- Zoro # G3809355
- UPC # 190735887288
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | N |
Shank Dia. | 19/64 in |
Overall Length | 4 3/8 in |
Flute Length | 3 1/16 in |
Maximum Drilling Depth | 3 1/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size N, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3020, Letter, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 12 oz Drywall Hammer with 14 in Handle (TP02080)
- STEELMAN 13-Piece Long Arm Hex Key Wrench Set, Metric (MM) (41937)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 7/8 FLARE NUT- CHROME (MT4128)
- KNIPEX 4 3/4 in Diagonal Cutting Plier Standard Cut Uninsulated (77 32 120 H)
- WESTWARD P 4-5/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRW5)
- WESTWARD D 4" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRV4)
- WESTWARD L 4-1/4" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRW1)
- WESTWARD 6" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDJ4)
- WESTWARD 1.60mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK6)
- WESTWARD 5/32" 135 Deg. Jobber Length Drill Bit (401J70)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Drill Cleveland 3780 Steam Oxide HSS-CO 8% 1/16 (C15889)
- Westward Drill Bits