Shop All Multipurpose Ladders
This Product is Discontinued
Westward
Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Aluminum (Discontinued)
Mfr # 44YY66
Zoro # G0462336
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ladder Configurations Extension, Scaffold, Staircase, Stepladder
- Extended Ladder Height 11 ft
- Stepladder Height 3 to 5 ft
- Scaffold Height 1 to 2 ft
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 44YY66
- Zoro # G0462336
- UPC # 190735832806
- Country of Origin Mexico
- Category Multipurpose Ladders
Dimensions
Extended Ladder Height | 11 ft |
Stepladder Height | 3 to 5 ft |
Scaffold Height | 1 to 2 ft |
Closed Depth | 7 in |
Ladder Height | 13 ft. |
Bottom Width | 21 5/8 in |
Closed Height | 3 to 5 ft |
Details
Item | Multipurpose Ladder |
Ladder Configurations | Extension, Scaffold, Staircase, Stepladder |
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Aluminum |
Net Weight | 25.0 lb |
Standards | ANSI 14.2 |
Includes | Ergonomic heavy duty polymer spring loaded L-locks |
Series | WW-2090 |
Rung/Step Spacing | 12 in |
Rail Type | Aluminum |
Description
Multipurpose Ladder, Extended Ladder Height 11 ft, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 3 to 5 ft, Scaffold Height 1 to 2 ft, Closed Depth 7 in, Closed Height 3 to 5 ft, Bottom Width 21 5/8 in, Rail Type Aluminum, Series WW-2090, Standards ANSI 14.2, Includes Ergonomic heavy duty polymer spring loaded L-locks, Ladder Configurations Extension, Scaffold, Staircase, Stepladder, Net Weight 25 lb, Rung/Step Spacing 12 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.