Shop All Scissors
Westward
Multi-purpose Shear, 7 1/2 OAL, 1 5/8 Cut
Mfr # 4YP37
Zoro # G1693763
Best Seller
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-1/2"
- Blade Material Stainless steel
- Handle Style Straight
- Handle Material PVC Plastic
- Tip Shape Rounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7-1/2" |
Length of Cut | 1 3/4 in |
Length | Cut: 1-5/8" |
Blade Length | 6 1/4 in |
Description
Shears, Adjustable No, Application Multipurpose, Blade Length 6 1/4 in, Blade Material Stainless Steel, Cutting Action Straight, Cutting Edge Type Partially Serrated, Features Safety Latch Locks Blade, Grip Material Polypropylene, Hand Orientation Right-Hand, Handle Color Blue, Handle Design Ergonomic, Handle Material Plastic, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "Void" Pre-ink Stamp, 1/2"x1-5/8" Impression, Blue Ink (XST1117)
- BSC PREFERRED 12-1/2 x 12-1/2 x 1'' White Easy-Fold Mailers, 50PK (S-343)
- EDUPRESS Numbers 0-150 Flash Cards (TCR62032)
- ZORO SELECT ECT32 20 x 14 x 10 RSC, 20x14x10 in (60YP85)
- WESTWARD Electric Wire Shear, 8 In OAL, 2 1/2 Cut (4YP41)
- WESTWARD Shears, 5 1/2 In OAL, 1 5/8 In Cut (2UJX8)
- WESTWARD Cutter, 5 3/4 In OAL, 1 1/4 In Cut (2UJY3)
- WESTWARD Shears, 8 In Overall Length, 2 In Cut (2UJX7)
- WESTWARD Shears, 5 3/4 In OAL, 1 1/4 In Cut (2UJX9)
- WESTWARD Cutter, 5 1/2 In OAL, 1 5/8 In Cut (2UJY2)
- KLEIN TOOLS Duckbill Napping Shear, 7-Inch (G548DR)
- Westward Scissors