Shop All Pipe & Tubing Tool Parts
Westward
Motor, 120V/60HZ/250W
Mfr # CP-50-04
Zoro # G8210596
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number SP-MD50, SP-MD50-1
- For Use With Drain Cleaning Machines
- Fits Brand Westward
- Material Steel
- Overall Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # CP-50-04
- Zoro # G8210596
- UPC # 190735790823
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 8 3/4 in |
Overall Width | 13 in |
Overall Height | 6 3/4 in |
Details
Item | Motor |
For Use With Mfr. Model Number | SP-MD50, SP-MD50-1 |
For Use With | Drain Cleaning Machines |
Fits Brand | Westward |
Material | Steel |
Product Type | Motor |
Compatible Cleaner Manufacturer Part Number | SP-MD50, SP-MD50-1 |
Compatible Cleaner Series | 22XP38, 22XP39 |
Description
Motor, Product Type Motor, Compatible Cleaner Manufacturer Part Number SP-MD50, SP-MD50-1, Compatible Cleaner Series 22XP38, 22XP39, Material Steel, Compatible Cleaner Grainger Part Number 22XP38, 22XP39, Fits Brand Westward, For Use With Drain Cleaning Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insert Install Tool, Prewinder, 3/8-16 (3532-3/8HIP)
- HANSEN Hex/Torx Socket Bit Tray (50000)
- JOHNSON LEVEL & TOOL I Beam Level, 48 In (3748)
- WRIGHT TOOL 1 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (8991)
- WESTWARD Internal/external Puller Jaw, 2-3/8 In (1MZP8-4)
- WESTWARD Motor Pulley (CP-75-14)
- WESTWARD Rain Cover (TT31173G)
- WESTWARD Axle Holder (TT10G165AHG)
- WESTWARD GFCI Power Cord (CP-50-38)
- WESTWARD Vacuum Sponge and Paper Filter (TT10Z916VSG)
- RIDGID Strap, 48 In (32055)
- Westward Pipe & Tubing Tool Parts