Shop All Router Accessories
Westward
Mortising Rtr Bit Carbide Tipped, 1/2 In
Mfr # 16Y563
Zoro # G4923317
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length (In.) 1-1/2
- Application For Stock Removal, Dados, Rabbets, Hinge Butt Mortising
- Depth of Cut (In.) 9/16
- Flute Length (In.) 9/16
- Sub-Category Mortising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 16Y563
- Zoro # G4923317
- UPC # 190735743607
- Country of Origin China
- Category Router Accessories
Dimensions
Shank Length (In.) | 1-1/2 |
Depth of Cut (In.) | 9/16 |
Flute Length (In.) | 9/16 |
Cutting Length (In.) | 9/16 |
Overall Length (In.) | 2-1/16 |
Shank Dia. (In.) | 1/4 |
Cutting Dia. (In.) | 1/2 |
Overall Length | 2 1/16 in |
Shank Dia. | 1/4 in |
Shank Length | 1 11/32 in |
Flute Length | 9/16 in |
Length of Cut | 9/16 in |
Cutter Dia. | 1/2 in |
Description
Hinge Mortise Cut Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 9/16 in, 2 1/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-11' 6)
- TEKTON 1/2" Drive Ratchet, 24.9 in. L (SRH01224)
- EKLIND 22 Piece Combination (SAE and Metric) Long Hex-L Key Sets (10222)
- WILTON C-Clamp, 6-1/4", Steel, Extra HD, 27,500 lb. (6-FC)
- WESTWARD Rabbeting Router Bit, 1-1/4 In. Dia. (45J314)
- WESTWARD Laminate Rtr Bit Carbide Tipped, 1/2 In (16Y546)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1-1/4 In (16Y535)
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 1/2 In (16Y592)
- WESTWARD Straight Router Bit, 1/16 In (45J305)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/4 In (16Y581)
- BOSCH Router Dust Hood Kit, 2-1/4 In (RA1173AT)
- Westward Routers & Accessories