Shop All Garden Hoes
This Product is Discontinued
Westward
Mortar Hoe, Straight Wood Handle (Discontinued)
Mfr # 2MVR8
Zoro # G1391564
This Product is Discontinued
Key Features
- Blade Width 5 in
- Blade Length 7 in
- Blade Material Steel
- Handle Type Straight
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2MVR8
- Zoro # G1391564
- UPC # 190735800164
- Country of Origin Unknown
- Category Garden Hoes
Dimensions
Blade Width | 5 in |
Blade Length | 7 in |
Handle Length | 60 in |
Details
Item | Perforated Mortar Hoe |
Blade Material | Steel |
Handle Type | Straight |
Handle Material | Wood |
Features | Holes In Blade For More Effective Mixing |
Product Type | Perforated Mortar Mixer Hoe |
Description
Perforated Mortar Hoe, Blade Length 7 in, Blade Material Steel, Blade Width 5 in, Handle Type Straight, Handle Length 60 in, Handle Material Wood, Product Type Perforated Mortar Mixer Hoe, Features Holes In Blade For More Effective Mixing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.