Shop All Tile Floats
Westward
Molded Rubber Float, 8 x 4 x5/8 In, Rubber
Mfr # 13P545
Zoro # G4789845
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4 in
- Thickness (In.) 5/8 in
- Material Rubber
- Handle Plastic
- Backing Aluminum Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13P545
- Zoro # G4789845
- UPC # 190735742501
- Country of Origin Taiwan, Province of China
- Category Tile Floats
Dimensions
Length (In.) | 8 in |
Width (In.) | 4 in |
Handle Length (In.) | 7 3/8 in |
Handle Length | 7 3/8 in |
Overall Width | 3 3/4 in |
Overall Length | 8 in |
Details
Item | Rubber Float |
Thickness (In.) | 5/8 in |
Material | Rubber |
Handle | Plastic |
Backing | Aluminum Plate |
Characteristics | Molded Compactly With Dense Texture To Bring Sand To Surface |
Blade Thickness | 0.63 in |
Blade Material | Rubber |
Included Hardware | Handle |
Backing Material | Aluminum |
Blade Shape | Square |
Handle Material | Plastic |
Compatible Primary Material | Concrete, Grout |
Description
Rubber Float, Backing Material Aluminum, Blade Material Rubber, Blade Shape Square, Blade Thickness 0.63 in, Compatible Primary Material Concrete, Grout, Handle Length 7 3/8 in, Handle Material Plastic, Included Hardware Handle, Overall Length 8 in, Overall Width 3 3/4 in, Tapered Width - Minimum Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue, 72 in W x 25 in D (RX722519RCBLBK-X)
- HARDIN Variable Speed 700-3000 RPM, 800 Watt, Wet Grinder with Under Hung Water Feed VSP5 (HWVGRIN) (VSP5)
- URREA Amber Screwdriver 3/8X12" Slotted (9812)
- KLEIN TOOLS Pocket Knife Clip Point, 8 3/4 in L (44037)
- WESTWARD Sponge Rubber Float, 10 x4 x5/8 In, Rubber (13P543)
- WESTWARD Texture Float, 10 x4 x5/8 In, Foam Plastic (13P544)
- WESTWARD Grouting Float, 9 x 4 x 5/8 In, Gum Rubber (13P542)
- GATOR TOOLS Gator Tools 60" Square End GatorLoy (GF11271)
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 42 (CC817BT)
- KRAFT TOOL Laminated Canvas-Resin Walking, 24" x 5 (CC848)
- KRAFT TOOL Coarse Red Rubber Float, 8" x 5" x 1 (PL383P)
- Westward Tiling Tools