Shop All Air Tool Chisels
Westward
Moil Point Chisel, 0.875 In., 14 In.
Mfr # 4MHC6
Zoro # G3458095
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.875 in
- Chisel Shank Size 0.875 in
- Chisel Shank Type Hex
- Chisel Collar Type Round
- Tool Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4MHC6
- Zoro # G3458095
- UPC # 190735855447
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.875 in |
Chisel Shank Size | 0.875 in |
Tool Overall Length | 18 in |
Shank Length | 3 1/8 in |
Overall Length | 18 1/4 in |
Shank Size (In.) | 1.000 |
Overall Length (In.) | 18 |
Shank Diameter | 7/8 in |
Drill Bit Size | 7/8 in |
Description
Moil Point Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.875 in, Shank Design Hex, Overall Length 18 1/4 in, Material Steel, Point Type Bull Point, Chisel Scaler Style [object Object], Chisel Collar Type Round, Cutting Application Digging, Material Grade 42CRMO, Compatible with Product Type Demolition Hammers, Compatible with Manufacturer Part Number ACL-043
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air Gun Body Casting, 10 In. L, Metallic (75LJX03)
- TEKTON 6 mm Tip, 1/4 in. Drive, Metric (SHB03206)
- KD Plier Snap Ring Internal (445)
- VULCAN Plier Slip Joint 6In (JL-NP003)
- WESTWARD Claw Ripper Rivet Chisel, 0.401 In. (4MHE7)
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. (4MHA5)
- WESTWARD Moil Point Chisel, 0.680 In., 12 In., Round (4MGZ6)
- WESTWARD Flat Chisel, 0.580 In., 12 In., Oval (4MGY4)
- WESTWARD Flat Chisel, IR, 0.500 In., 7 In. (4MHC1)
- WESTWARD Flat Chisel, 1.250 In., 14 In. (4MHD4)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thread, 2 In. (51248342)
- Westward Air Tool Chisels