Shop All Air Tool Chisels
Westward
Moil Point Chisel, 0.580 In., 9 In., Oval
Mfr # 4MGY5
Zoro # G3189627
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.58 in
- Chisel Shank Size 0.58 in
- Chisel Shank Type Hex
- Chisel Collar Type Oval
- Tool Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4MGY5
- Zoro # G3189627
- UPC # 190735855164
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.58 in |
Chisel Shank Size | 0.58 in |
Tool Overall Length | 9 in |
Overall Length | 9 in |
Shank Length | 1 3/4 in |
Shank Hex Size | 9/16 in |
Drill Bit Size | 9/16 in |
Description
Moil Point Chisel, Non-Sparking No, Shank Shape Hex, Shank Size 0.58 in, Shank Design Hex, Overall Length 9 in, Material Steel, Point Type Bull Point, Chisel Scaler Style [object Object], Chisel Collar Type Oval, Cutting Application Digging, Material Grade 42CRMO, Compatible with Product Type Chipping Hammers, Compatible with Manufacturer Part Number ACL-005
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TOOLS 71 Piece Household Tool Kit (DT0204)
- DEWALT Mud Pan, Stainless Steel, 14 (DXTT-2-334)
- PROTO Jaw Puller, 7 t, 2 Jaw (J4037)
- YG-1 TOOL CO Point Jobber, #44 x 2-1/8, TiN HSS Gold-P (D2GP187213)
- WESTWARD Flat Chisel, 1.250 In., 14 In. (4MHD4)
- WESTWARD Needle Set, 0.125 In., 5 In. (4MHF2)
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. (4MHA5)
- WESTWARD Angled Chisel, B1/Cleco, 0.500 In., 7 In. (4MHA3)
- WESTWARD Asphalt Cutter Chisel, 1.125 In., 11 In. (4MHD3)
- WESTWARD Scraping Rivet Hammer Chisel, 0.401 In. (4MHD9)
- CP CHICAGO PNEUMATIC FLAT CHISEL 12 in .580 HEX (6158132220)
- Westward Air Tool Chisels