Shop All Mobile Workbenches & Workstations
Westward
Mobile Workstation, 1200 lb., 65-3/4" H
Mfr # RSC-2448-3-PB-95W
Zoro # G5899531
product price: $838.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$838.99
Free 30-Day Returns
Key Features
- Overall Length 54 1/2 in
- Load Capacity 1,200 lb
- Number of Drawers 0
- No. of Drawers 0
- No. of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # RSC-2448-3-PB-95W
- Zoro # G5899531
- UPC # 714334039734
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 54 1/2 in |
Overall Height | 64 1/2 in |
Overall Width | 24 1/2 in |
Caster Dia. | 5" |
Shelf Width | 24 in |
Work Surface Height | 37 3/4 in |
Shelf Length | 48 in |
Panel (H x W) | 28" x 48" |
Overall LxWxH | 54 1/2 in x 24 1/2 in x 64 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Panel Hole Size | 1/4 in |
Shelf LxW | 48 in x 24 in |
Panel HxW | 23 in x 48 in |
Caster Wheel Dia. | 5 in |
Panel Height | 23 in |
Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1 1/2 in |
Panel Width | 48 in |
Caster Wheel Width | 1 1/4 in |
Description
Steel Mobile Workstation with Pegboard Storage, Assembled/Unassembled Assembled, Bottom Shelf Lip Height 1 1/2 in, Caster Brake Type Side Pedal Brake, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Linea Collection Adjustable Swivel Hang (LNWUADSWV)
- DURHAM MFG Large, 16 opening, compartment box for small parts storage, Individual (113-95-RSC-IND)
- AIGNER INDEX 8-1/2 x 11 Warehouse Aisle Sign Kit, Self Adhesive, White, 10PK (WAK1W)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- WESTWARD Mobile Service Bench, 1200 lb., 36-1/2" H (3117-TH-95W)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2 (MW2448-5TL-2DRPB)
- BETA 18"W Orange Mobile Work Station, Powder Coated, 810 mm H x 1220 mm L (C25)
- Westward Mobile Workbenches & Workstations