Shop All Mobile Workbenches & Workstations
Westward
Mobile Workstation, 1200 lb., 36-1/2" H
Mfr # 3117-95W
Zoro # G5899498
original price:
$939.60
12% off
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$822.99
Free 30-Day Returns
Key Features
- Overall Length 42 1/2 in
- No. of Drawers 2
- Load Capacity 1,200 lb
- Number of Drawers 2
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 3117-95W
- Zoro # G5899498
- UPC # 714334039086
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 42 1/2 in |
Overall Height | 36 3/8 in |
Overall Depth | 24 1/4 in |
Overall Width | 42 1/8 in |
Caster Dia. | 5" |
Drawer Height | 5 7/8 in |
Drawer Width | 15 1/16 in |
Work Surface Height | 36 3/8 in |
Shelf Length | 36 in |
Shelf Width | 24 in |
Drawer Depth | 14 11/16 in |
Inside Drawer Height | 6 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 5 in |
Inside Drawer HxWxD | 5 15/16 in x 15 1/16 in x 14 5/8 in |
Shelf LxW | 36 in x 24 in |
Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Inside Drawer Depth | 14 5/8 in |
Overall LxWxH | 42 1/2 in x 24 1/2 in x 36 1/2 in |
Cabinet Interior Depth | 24 in |
Overall WxD | 42 1/8 in x 24 1/4 in |
Wheel Diameter | 5 in |
Description
General Purpose Steel Mobile Workstation, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers 2, Number of Shelves 1, Overall Depth 24 1/4 in, Overall Height 36 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 42 1/8 in, Top Metal Material Gauge 14 ga, Included Components Back Stop, Drawers, Handle on Side, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Rod, Pk5 (6YB94)
- QUANTUM STORAGE SYSTEMS 14 Gauge Steel Single Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x White (QFS148-306WT)
- LISTA Molded Tool Holder, 40 Taper, Plastic (12.062)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Clear (30120SCLAR)
- WESTWARD Mobile Service Bench, 1200 lb., 36-1/2" H (3117-TH-95W)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2 (MW2448-5TL-2DRPB)
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H (23AR44)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS/ (4222K)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- STANLEY Black & Decker Workmate® 225 Portable Workbench, Project Center & Vise, 450 Lb. Capacity (WM225)
- Westward Mobile Workbenches & Workstations