Shop All Mobile Workbenches & Workstations
Westward
Mobile Workbench, Steel, 48" W, 24" D
Mfr # RSC-2448-2-PB-95W
Zoro # G5899516
original price:
$854.16
15% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$723.99
Free 30-Day Returns
Key Features
- Width 24"
- Height 65-3/4"
- Overall Length 54 1/2 in
- Workbench/Work Table Type Mobile Work Stations
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # RSC-2448-2-PB-95W
- Zoro # G5899516
- UPC # 714334039727
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Width | 24" |
Height | 65-3/4" |
Overall Length | 54 1/2 in |
Overall Height | 64 1/2 in |
Overall Width | 24 1/2 in |
Caster Dia. | 5" |
Panel (H x W) | 28" x 48" |
Work Surface Height | 37 3/4 in |
Shelf Length | 48 in |
Depth | 54" |
Shelf Width | 24 in |
Shelf LxW | 48 in x 24 in |
Overall LxWxH | 54 1/2 in x 24 1/2 in x 64 1/2 in |
Panel Hole Size | 1/4 in |
Top Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Shelf Lip Height | 1 1/2 in |
Panel HxW | 23 in x 48 in |
Caster Wheel Dia. | 5 in |
Bottom Shelf Lip Height | 1 1/2 in |
Panel Width | 48 in |
Panel Height | 23 in |
Description
Steel Mobile Workstation with Pegboard Storage, Assembled/Unassembled Assembled, Bottom Shelf Lip Height 1 1/2 in, Caster Brake Type Side Pedal Brake, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMORE DESIGNS Amore Designs CPTSCORGLASSCL Glass Corner Kit Clear; 12 in. (CPTSCORGLASSCL)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 18 in W, 7 3/4 in H (KW-4)
- PLANO Parts Cabinet, 5 Compartment, Porsche Red (932-001)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WX-3672-34)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- WESTWARD Mobile Service Bench, 1200 lb., 36-1/2" H (3117-TH-95W)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618000BLA)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Anthracite (MLN946ANT)
- GARANT ToolTruck Mobile Workbench with Bamboo Worktop, 20x16G, Number of drawers: 8 (914568 8)
- DURHAM MFG Mobile Workbench, 4000 lb., 36 inL, 60 inW (DWBM-3660-BE-95)
- Westward Mobile Workbenches & Workstations