Shop All Mobile Workbenches & Workstations
Westward
Mobile Workbench, Steel, 48" W, 24" D
Mfr # RSC-2448-2-PB-2DR-95W
Zoro # G5899507
original price:
$1,110.95
16% off
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$926.99
Free 30-Day Returns
Key Features
- Width 24"
- Height 65-3/4"
- Overall Length 54 1/2 in
- Workbench/Work Table Type Mobile Work Stations
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # RSC-2448-2-PB-2DR-95W
- Zoro # G5899507
- UPC # 714334039710
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Width | 24" |
Height | 65-3/4" |
Overall Length | 54 1/2 in |
Overall Height | 64 1/2 in |
Overall Width | 24 1/2 in |
Caster Dia. | 5" |
Drawer Height | 6 3/8 in |
Shelf Width | 24 in |
Work Surface Height | 37 3/4 in |
Shelf Length | 48 in |
Panel (H x W) | 28" x 48" |
Depth | 54" |
Drawer Depth | 19 5/8 in |
Drawer Width | 14 13/16 in |
Shelf Lip Height | 1 1/2 in |
Panel Hole Size | 1/4 in |
Inside Drawer HxWxD | 4 15/16 in x 12 15/32 in x 19 7/16 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 54 1/2 in x 24 1/2 in x 64 1/2 in |
Panel HxW | 23 in x 48 in |
Caster Wheel Dia. | 5 in |
Inside Drawer Height | 5 in |
Caster Wheel Width | 1 1/4 in |
Inside Drawer Width | 12 15/32 in |
Top Shelf Lip Height | 1 1/2 in |
Panel Height | 23 in |
Panel Width | 48 in |
Shelf LxW | 48 in x 24 in |
Inside Drawer Depth | 19 7/16 in |
Description
Steel Mobile Workstation with Pegboard Storage, Assembled/Unassembled Assembled, Bottom Shelf Lip Height 1 1/2 in, Caster Brake Type Side Pedal Brake, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Industrial Shelving Post Pack (6256)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-1/16" Round Closet Rods (M7270)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 34 1/8 in H x 28 in W, 5 Shelves, Gray (1205-95)
- DURHAM MFG Shop Desk, 39 x 55-1/2 x 29 In, Gray (SFWS-392955-95)
- WESTWARD Mobile Service Bench, 1200 lb., 36-1/2" H (3117-TH-95W)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- STANLEY Black & Decker Workmate® Portable Workbench, Project Center & Vise, 350 Lb. Capacity (WM125)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618000BLA)
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- ZORO SELECT Mobile Equipment Stand, 300 lb., 30 In. H (23AR43)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR336P500GP)
- Westward Mobile Workbenches & Workstations