Shop All Mobile Workbenches & Workstations
Westward
Mobile Utility Cart, 1200 lb., 37-3/4" H
Mfr # RSC-2448-2-1DR-95W
Zoro # G5899629
product price: $572.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
$572.99
Free 30-Day Returns
Key Features
- Mobile Workstation Components Drawers
- Overall Length 54 1/2 in
- Overall Width 24 1/2 in
- Overall Height 38 in
- Load Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # RSC-2448-2-1DR-95W
- Zoro # G5899629
- UPC # 714334039611
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 54 1/2 in |
Overall Width | 24 1/2 in |
Overall Height | 38 in |
Drawer Width | 12 1/2 in |
Drawer Depth | 18 1/2 in |
Drawer Height | 4 3/4 in |
Caster Dia. | 5" |
Work Surface Height | 37 3/4 in |
Shelf Length | 48 in |
Shelf Width | 24 in |
Inside Drawer Height | 5 in |
Bottom Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 54 1/2 in x 24 1/2 in x 38 in |
Inside Drawer HxWxD | 4 15/16 in x 12 15/32 in x 19 7/16 in |
Shelf LxW | 48 in x 24 in |
Caster Wheel Width | 1 1/4 in |
Inside Drawer Width | 12 15/32 in |
Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 5 in |
Inside Drawer Depth | 19 7/16 in |
Description
General Purpose Steel Mobile Workstation, Assembled/Unassembled Assembled, Bottom Shelf Lip Height 1 1/2 in, Caster Brake Type Side Pedal Brake, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSL Coat Rack, Zinc, 17 x14-3/4x 30In. (TMK-30)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x72, 1 Door, Unassembled, Gray (652070GY)
- FEDERAL SIGNAL Flash Tube (K8107178A)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (MD-8J)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- WESTWARD Mobile Service Bench, 1200 lb., 36-1/2" H (3117-TH-95W)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- LITTLE GIANT Mobile Workbench, 24" x 60", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL224606PYFL)
- GREENE MANUFACTURING Mobile Cab Bench, Butcher Block, 38"W, 28"D (MG-250.M)
- CRESCENT JOBOX Rolling Work Bench - 6 Drawers, 1 Shelf, 6" Casters (678990)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- Westward Mobile Workbenches & Workstations