Shop All Mobile Workbenches & Workstations
Westward
Mobile Service Bench, 1200 lb., 37-3/4" H
Mfr # RSC-2436-2-2DR-95W
Zoro # G5899988
product price: $608.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$608.99
Free 30-Day Returns
Key Features
- Overall Length 42 1/2 in
- Load Capacity 1,200 lb
- Number of Drawers 2
- No. of Drawers 2
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # RSC-2436-2-2DR-95W
- Zoro # G5899988
- UPC # 714334057974
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 42 1/2 in |
Overall Height | 38 in |
Overall Width | 24 1/2 in |
Caster Dia. | 5" |
Drawer Height | 4 3/4 in |
Shelf Length | 36 in |
Work Surface Height | 37 3/4 in |
Shelf Width | 24 in |
Drawer Width | 12 1/2 in |
Drawer Depth | 18 1/2 in |
Inside Drawer Width | 12 15/32 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 5 in |
Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 42 1/2 in x 24 1/2 in x 38 in |
Shelf LxW | 36 in x 24 in |
Top Shelf Lip Height | 1 1/2 in |
Inside Drawer Height | 5 in |
Inside Drawer HxWxD | 4 15/16 in x 12 15/32 in x 19 7/16 in |
Caster Wheel Width | 1 1/4 in |
Inside Drawer Depth | 19 7/16 in |
Description
General Purpose Steel Mobile Workstation, Assembled/Unassembled Assembled, Bottom Shelf Lip Height 1 1/2 in, Caster Brake Type Side Pedal Brake, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Plastic Lid, Black, 10 7/8 in L, 5 in W, 5 in H (CDC1040-MXL)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7804185172)
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 22-3/8x13x13, Red (257810RD)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- WESTWARD Mobile Service Bench, 1200 lb., 36-1/2" H (3117-TH-95W)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- TENNSCO Mobile Bench Riser (RE-1045WK)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Drawer and Shelves (2GMCC-WH)
- PRO LINE Global Industrial„¢ Bench-In-A-Box Cantilever Workbench, Plastic Laminate Top, 60"Wx30"D, Blue (BIB19)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- Westward Mobile Workbenches & Workstations