Shop All Mobile Workbenches & Workstations
Westward
Mobile Service Bench, 1200 lb., 37-3/4" H
Mfr # 3414-MT-FL-95W
Zoro # G5899671
product price: $1,592.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,592.99
Free 30-Day Returns
Key Features
- Overall Length 54 1/2 in
- Load Capacity 2,000 lb
- Number of Drawers 2
- No. of Drawers 2
- No. of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3414-MT-FL-95W
- Zoro # G5899671
- UPC # 714334039017
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 54 1/2 in |
Overall Height | 37 3/4 in |
Overall Depth | 24 1/4 in |
Overall Width | 54 1/8 in |
Caster Dia. | 6" |
Drawer Height | 5 7/8 in |
Shelf Width | 24 in |
Shelf Length | 48 in |
Work Surface Height | 38 1/2 in |
Drawer Width | 20 7/16 in |
Drawer Depth | 14 11/16 in |
Inside Drawer Depth | 14 5/8 in |
Overall LxWxH | 54 1/2 in x 24 1/2 in x 38 in |
Inside Drawer HxWxD | 5 7/8 in x 20 7/16 in x 14 5/8 in |
Inside Drawer Height | 5 7/8 in |
Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf LxW | 48 in x 24 in |
Bottom Shelf Lip Height | 1 1/2 in |
Cabinet Interior Depth | 24 in |
Overall WxD | 54 1/8 in x 24 1/4 in |
Wheel Diameter | 6 in |
Description
General Purpose Steel Mobile Workstation, Top Material Butcher Block, Color Gray, Non-Metal Top Thickness 1 3/4 in, Number of Doors 0, Number of Drawers 2, Number of Shelves 2, Overall Depth 24 1/4 in, Overall Height 37 3/4 in, Overall Load Capacity 2,000 lb, Overall Width 54 1/8 in, Top Metal Material Gauge Not Applicable, Included Components Drawers, Handle on Side, Assembly Fully Assembled, Brake Type Floor Lock, Cabinet Interior Depth 24 in, Caster Mount Type Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Panels and Doors, 10 Series (2081)
- FINISH THOMPSON. Finish Thompson 40 Drum Pump Kit, Polypro Pump Tube with SS Shaft, 115V, (DEFP019)
- DEFLECTO Bin System, Modular, 5-Bin, 23-5/8"x5-1/4"x6-1/2", White/CL (DEF20503OP)
- PRESA 4 in Zinc-Plated Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (CP40007-50PK)
- WESTWARD Mobile Service Bench, 1200 lb., 36-1/2" H (3117-TH-95W)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- LUXOR HeavyDuty Mobile Workstation (UCWS001)
- LITTLE GIANT Workbench, Butcher Block, 36" W, 24" D (WTS-2436-3R-2DR)
- ROYAL BASKET TRUCKS Poly Scale Cart, 8 Bu, Gray (R08-GRX-STA-5UNN)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- ZORO SELECT Wall Mount, 150 lb., 23-1/5 in. (49Y121)
- Westward Mobile Workbenches & Workstations