Shop All Hacksaw and Coping Saw Blades
Westward
Mini Saw Blade, 6 In, 32TPI, PK10
Mfr # 5WFW8
Zoro # G3241682
original price:
$2.39
10% off
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Application For Use with Most Metals Including Un-Hardened Tool Steel and Stainless Steel
- Material HC-14 Steel
- Blade Length 6 in
- Teeth per Inch 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5WFW8
- Zoro # G3241682
- UPC # 190735880081
- Country of Origin India
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 6 in |
Blade Width | 1/4 in |
Length (In.) | 6 |
Width (In.) | 1/4 |
Description
Mini Hacksaw Blade, Blade Length 6 in, Blade Material Steel, Blade Thickness 0.018 in, Blade Width 1/4 in, Color Black, Compatible with Manufacturer Model Number JHF/4PDJHF/4PD/GYJHF/4, Features Heat Treated Blades, Hand Saw Application Metal, Hand Saw Blade Product Type General Purpose Hacksaw Blades, Material Application Metal, Non-Sparking No, Teeth per Inch 32, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO V7 Mill Inox 4 Flute Extend Length Long Reach Carbide End Mill (EMB20160)
- BOSCH Hammer Drill Bit (HC4C2041)
- MARSHALLTOWN Bag/Tote, Tool Bag, Brown/White, Canvas, 1 Pockets (831L)
- BON TOOL Bon 11-393 Mortar Pan, Polyethylene 30" X 30" X 7" (11-393)
- WESTWARD Hacksaw Blade, 12 in., 18 TPI, Bi-Metal (38EY26)
- WESTWARD Hacksaw Blade, 12 in., 32 TPI, Bi-Metal (38EY28)
- WESTWARD Hacksaw Blade, 12 in., 24 TPI, Bi-Metal (38EY27)
- DIABLO BLADE HARDIE 10"" 6T (D1006DH)
- STARRETT Bi-Metal Hacksaw Blades 18 TPI, 10 Pack (KBS1218-10)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blade Set 3 pk (DWHT20558)
- GREAT NECK BLADE BUTCHER SAW 22"" (BUB22)
- Westward Cutting and Shaping Tools