Shop All Bolt Cutters
This Product is Discontinued
Westward
Mini Bolt Cutter, Changeable Head, 8 In (Discontinued)
Mfr # 1YNB6
Zoro # G1577825
This Product is Discontinued
Key Features
- Handle Material Steel
- Overall Length 8 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 1/8 in
- Cutting Action Center Cut
- Grip Style Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1YNB6
- Zoro # G1577825
- UPC # 190735759240
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 8 in |
For Maximum Diameter Soft Steel | 1/8 in |
For Maximum Diameter Medium Steel | 1/8 in |
Details
Item | Bolt Cutters |
Handle Material | Steel |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 1/8 in |
Cutting Action | Center Cut |
Grip Style | Rubber Grip |
Jaw Material | Alloy Steel |
Bolt Cutter Type | Miniature Bolt and Chain Cutters |
Handle Color | Blue |
Grip Material | Rubber |
Description
Bolt Cutters, Bolt Cutter Type Miniature Bolt and Chain Cutters, Cutting Action Center, For Maximum Diameter Medium Steel 1/8 in, For Maximum Diameter Soft Steel 1/8 in, Grip Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.