Shop All Hand Files and Rasps
Westward
Milled Tooth File, Flexible, 14 In, 8 TPI
Mfr # 10Z603
Zoro # G5088587
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Length 14 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 10Z603
- Zoro # G5088587
- UPC # 190735731420
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 14 in |
Handle Length | 14 in |
File Length without Tang | 14 in |
File Width | 1 3/8 in |
Overall Length | 14 in |
Length without Tang | 14 in |
Overall Width | 1 3/8 in |
Description
Flexible File, Product Type Body File, Overall Length 14 in, Overall Width 1 3/8 in, Cut Pattern American, Flexibility Flexible, Handle Length 14 in, Includes Handle No, Includes Tang No, Length without Tang 14 in, Profile Shape Square, Thickness 1/4 in, Tool Application Chamfering, Deburring, Radiusing, Tooth Style Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 36" Long, Royal Blue Paint (WB36)
- MILWAUKEE TOOL Pipe Wrench, Al, 20 1/2 in L, 2.85 lb (48-22-7215)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/2", PK5 (228829)
- WILTON Sledge Hammer, 4 lb., 16 In, Rubber/Steel (90416)
- WESTWARD Milled Tooth File, Flexible, 14 In, 12 TPI (10Z604)
- WESTWARD Milled Tooth File, Flexible, 12 In, 10 TPI (12F864)
- WESTWARD Hand File, Single Cut, 10 In., Black Oxide (12F840)
- WESTWARD General Purpose File Set, 5 PC (1NFK4)
- WESTWARD Rectangle File, For Alum, 8 In (10Z610)
- WESTWARD Needle File Set, 0 Cut, 7-3/16", 12 Pc (10Z661)
- SIMONDS Round File, Second/Double, 12in.L, Nat. (73403000)
- Westward Hand Files and Rasps