Shop All Hand Files and Rasps
Westward
Milled Tooth File, Flexible, 14 In, 12 TPI
Mfr # 10Z604
Zoro # G5088614
original price:
$25.64
5% off
new price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Length 14 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z604
- Zoro # G5088614
- UPC # 190735731437
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 14 in |
Handle Length | 14 in |
File Width | 1 3/8 in |
File Length without Tang | 14 in |
Overall Length | 14 in |
Length without Tang | 14 in |
Overall Width | 1 3/8 in |
Description
Flexible File, Product Type Body File, Overall Length 14 in, Overall Width 1 3/8 in, Cut Pattern American, Flexibility Flexible, Handle Length 14 in, Includes Handle No, Includes Tang No, Length without Tang 14 in, Profile Shape Square, Thickness 1/4 in, Tool Application Chamfering, Deburring, Radiusing, Tooth Style Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Retractable Scribe with 0.060" Tip, Awl Weeding Tool, Blue, 12pk. (16049)
- RIDGID Float (19883)
- PELICAN Black Protective Case, 16.44"L x 13"W x 6.82"D, Weight: 7.45 lb (1450)
- WHEELER-REX Strap Wrench, 18", 1-5" Pipe (8318)
- WESTWARD Milled Tooth File, Flexible, 12 In, 10 TPI (12F864)
- WESTWARD Milled Tooth File, Flexible, 14 In, 8 TPI (10Z603)
- WESTWARD Pipe Liner File, SPL Cut, Half Rnd, 14 In L (10Z696)
- WESTWARD Half Round File, 8 In, Second, Machinists (1NFR4)
- WESTWARD Flat File, American, Bastard (30PA50)
- WESTWARD Flat File, 8 In, Bastard, Machinists (1NFP1)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D181)
- Westward Cutting and Shaping Tools