Shop All Hand Files and Rasps
Westward
Mill File, Smooth Cut, Rect, 4 In L
Mfr # 10Z712
Zoro # G5089533
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 4 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z712
- Zoro # G5089533
- UPC # 190735731994
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Width | 7/16 in |
File Length without Tang | 4 in |
Description
Machinists File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 5/64 in, File Width 7/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 71, 72, File Body Finish Natural, Handle Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357280)
- STANLEY STANLEY 12FT CONTROL LOCK TAPE (STHT37242)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 5/16 in Tip, 3 5/32 in L (45510)
- ZORO SELECT 1/8" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-101250A)
- WESTWARD Hand File, Bastard, Half Round, 13-3/4 in.L (39CE61)
- WESTWARD Square Hand File, 6 In, 43/44 TPI (12F797)
- WESTWARD Handy File, American, 7-3/4 In L (1NFV3)
- WESTWARD Square Hand File, 6 In, 57/58 TPI (12F804)
- WESTWARD File, Double Groove, 8 In (10Z683)
- WESTWARD Hand File, Single Cut, 8 In., Black Oxide (12F839)
- CRESCENT NICHOLSON 6" Knife Double/Single Cut Second File with Safe Back (06836N)
- Westward Cutting and Shaping Tools