Shop All Hand Files and Rasps
Westward
Mill File, Bastard Cut, Rect, 8 In L
Mfr # 10Z702
Zoro # G5090206
original price:
$4.19
5% off
new price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 8 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z702
- Zoro # G5090206
- UPC # 190735731895
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 13/16 in |
File Length without Tang | 8 in |
Description
Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 1/8 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 44, 45, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hollow Hammer Drill Bit 3/4" x 21"L, SDS Max (DXS5034)
- KENYON Meter Key, 60", 5/8" Groove Width (85455)
- MAKITA CXT(TM) 12.0 3/8" (WT05Z)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P408KG)
- WESTWARD Hand File, Single Cut, 8 In., Black Oxide (12F839)
- WESTWARD Rectangular File, 10 In, 24/25 TPI (12F826)
- WESTWARD Warding File, Second Cut, Rect, 4 In L (10Z731)
- WESTWARD Hand File, Smooth, Half Round, 11-3/4 in. L (39CE66)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 6 Pc (10Z755)
- WESTWARD Three Square File, 6 In, 51/52 TPI (12F782)
- CRESCENT NICHOLSON 14" Flat Double Cut Smooth File - Boxed (03929NN)
- Westward Cutting and Shaping Tools