Shop All Hand Files and Rasps
Westward
Mill File, Bastard Cut, Rect, 6 In L
Mfr # 10Z701
Zoro # G5090197
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 6 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z701
- Zoro # G5090197
- UPC # 190735731888
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 5/8 in |
Description
The Westward 10Z701 Mill File is the perfect tool for general purpose work. This 6 in. long mill file has a rectangular profile shape and comes with 48/49 teeth per inch. It is made of natural, high quality materials to ensure durability and precision performance. The bastard cut type makes it ideal for filing all types of metal surfaces. If you are looking for a reliable 6 in. long mill file, then look no further than the Westward 10Z701.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULL R HOLDING Bucketeer Bucket Caddy, MN (10030)
- XCELITE Phillips Electronic Screwdriver, #1 x 3" (XPE101)
- MICRO 100 Thread Mill Multi Point (TM-375)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357161)
- WESTWARD Round File, 6 In, Smooth, Machinists (1NFT4)
- WESTWARD Mill File, Second Cut, Rect, 14 In L (10Z711)
- WESTWARD Cant Saw File, Std Cut, Triangular, 10 In L (10Z679)
- WESTWARD Mill File, American, Bastard Cut, 12 In L (1NFN3)
- WESTWARD Rectangular File, Dbl Cut, 8 In, 45/47 TPI (12F830)
- WESTWARD Cabinet Rasp File, Second, Half Rnd, 10 In (10Z722)
- CRESCENT NICHOLSON File+Hndl 6"X Slim Taper (21736NN)
- Westward Hand Files and Rasps