Shop All Hand Files and Rasps
Westward
Mill File, Bastard Cut, Rect, 4 In L
Mfr # 10Z699
Zoro # G5090181
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 4 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z699
- Zoro # G5090181
- UPC # 190735731871
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Length without Tang | 4 in |
File Width | 7/16 in |
Description
Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 5/64 in, File Width 7/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 57, 58, File Body Finish Natural, Handle Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive 120 Geared Teeth Ratchet Repair Kit, Non Quick Release (81227P)
- GEARWRENCH 12 Piece 90-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (86727)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4521GG-200)
- GEARWRENCH 68 Piece 1/4” Dr Master SAE Socket Set in Foam Storage Tray (GWMSSKT14SAE)
- WESTWARD Hand File, Knife Shape, 8 In, 44/45 TPI (12F816)
- WESTWARD Three Square File, 6 In, 57/58 TPI (12F772)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 8 In L (10Z724)
- WESTWARD Round File, Machinists, American, 12 In. L (1NFT2)
- WESTWARD Rectangular File, Dbl Cut, 8 In, 45/47 TPI (12F830)
- WESTWARD Round File, Machinists, 8 In L, Ergo Handle (1NFW4)
- PFERD Coated Belt, Co-Cool, 3/4"x20-1/2", 60 Grit, 3/4" W, 20-1/2" L, Coated, Ceramic Oxide, 60 Grit (49569)
- Westward Hand Files and Rasps