Shop All Hand Files and Rasps
Westward
Mill File, Bastard Cut, Rect, 14 In L
Mfr # 10Z705
Zoro # G5090224
product price: $10.05
/ea
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z705
- Zoro # G5090224
- UPC # 190735731925
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 14 in |
Handle Length | 14 in |
File Width | 1 7/16 in |
File Length without Tang | 14 in |
Description
The Westward 10Z705 Mill File is the ideal tool for keeping your tools in top condition. It can be used to file down metal surfaces, making it perfect for general purpose applications. With a length of 14 in., this bastard cut mill file has 31/32 teeth per inch and a rectangular profile shape. The natural finish provides excellent corrosion resistance, while the American pattern makes it easier to maintain an even filing action. The file's length is straight wireway, allowing you to work more precisely with smaller objects. Keep your tools in top condition with the Westward 10Z705 Mill File.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #21 Solid Carbide Drill Bit (DMOD21)
- KODIAK CUTTING TOOLS 0.018 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522825)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 29/64 (53922)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20199 (20199)
- WESTWARD Mill File, Bastard Cut, Rect, 10 In L (10Z703)
- WESTWARD Mill File, 6 in., Rectangular (26KR01)
- WESTWARD Mill File, Bastard Cut, Rect, 12 In L (10Z704)
- WESTWARD Three Square File, 7 In, 39/40 TPI (12F778)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 6 Pc (10Z755)
- WESTWARD Taper File, American, Single, Set and Cut (44ZD55)
- JONARD TOOLS Contact Burnisher, Industrial, Green, PK12 (OB-4/12)
- Westward Hand Files and Rasps