Shop All Hand Files and Rasps
Westward
Mill File, American, Smooth Cut, 8 In. L
Mfr # 1NFN6
Zoro # G2926847
product price: $6.09
/ea
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application For Sharpening Mill/Circular Saws and Draw Filing/Finishing Metals
- Finish Natural
- Pattern American
- Teeth per Inch 56, 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NFN6
- Zoro # G2926847
- UPC # 190735755112
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 13/16 in |
File Length without Tang | 8 in |
Description
Mill File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 5/32 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 56, 62, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Swiss Multi-Tool, 12 Tools (3.0323.U-X2)
- BOSCH WoodrazorTungstenCarbidePlanerBlades2 (PA1202)
- PROTO Nut Drivers, 4 in L Shank, 3/16 in Tip (JN31604RS)
- BON TOOL Mud And Resin Mixer, Stainless Steel 2 5/8" Diameter, 10 1/4" Shaft (15-180)
- WESTWARD Mill File, American, Bastard Cut, 12 In L (1NFN3)
- WESTWARD Mill File, American, Second Cut, 8 In. L (1NFN4)
- WESTWARD Mill File, American, Bastard Cut, 8 In L (1NFN1)
- WESTWARD Square Hand File, 8 In, 46/47 TPI (12F805)
- WESTWARD Hand File, Single Cut, 8 In., Black Oxide (12F834)
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F841)
- CRESCENT NICHOLSON 12" Flat Double Cut Bastard File - Boxed (03764NN)
- Westward Cutting and Shaping Tools