Shop All Hand Files and Rasps
Westward
Mill File, American, Smooth Cut, 6 In. L
Mfr # 1NFN5
Zoro # G1587135
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application For Sharpening Mill/Circular Saws and Draw Filing/Finishing Metals
- Finish Natural
- Pattern American
- Teeth per Inch 68, 74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NFN5
- Zoro # G1587135
- UPC # 190735755105
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Width | 5/8 in |
File Length without Tang | 6 in |
Description
Mill File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 1/8 in, File Width 5/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 68, 74, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL The Security Bit Kit, 31pc Insert Bit Se (2100)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw 1-Battery XC5.0 Kit (2821-21)
- KO-KEN Extension Bar 125mm Hole type 1/2 Sq. Drive (14760-125)
- VEGA Torx Tamper 45 Insert Bit x 1" Bull Nose (125TT45A)
- WESTWARD Mill File, American, Bastard Cut, 6 In L (1NFK9)
- WESTWARD Mill File, American, Smooth Cut, 10 In. L (1NFN7)
- WESTWARD Mill File, American, Bastard Cut, 12 In L (1NFN3)
- WESTWARD Flat File, 8 in., Rectangular (26KR03)
- WESTWARD Mill File, American, Second Cut, 8 In. L (1NFN4)
- WESTWARD Flat Files, 10 In, Bastard, Machinists (1NFP2)
- CRESCENT NICHOLSON 10" Mill Single Cut Bastard File with Ergonomic Handle (21701HNN)
- Westward Hand Files and Rasps